$ 53.97 EA
Company wide:
0
in stock
Documents & Guides
Milwaukee; Extension Bit; Length: 7-1/2 In
Overview
Milwaukee; Extension Bit; Length: 7-1/2 In
The Milwaukee® 7-1/2 in. extension for large thin wall core bits expands your drilling capacity. Made of high-quality steel, the extension extends your drilling by up to 7-1/2 in.. it attaches easily to SDS plus core bit adapters and features smooth, tough thin core construction for dependability. For deeper drilling, use the extension with a Milwaukee 8 in. or 12 in. SDS plus adapter shank.
Also known as: 045242172559, 48-95-6075, MIL48956075
Features & Benefits
- Highly durable: made of high-quality steel with tough core construction
- Versatile: use with Milwaukee® 8 in. and 12 in. SDS plus adapter shanks for core bits 1-1/2 in. or smaller
- Extends large thin wall core bits
- Thin core construction
Specifications
No Specifications Available