Shockwave™ Red Helix™ Titanium Drill Bits, 3/8"
Item #: 0506074
Cat #: 48-89-4621
UPC: 045242353224
$ 17.47 EA
Company wide:
9
in stock
Documents & Guides
Shockwave™ Red Helix™ Titanium Drill Bits, 3/8 Inch, 1 Pack
Overview
Shockwave™ Red Helix™ Titanium Drill Bits, 3/8 Inch, 1 Pack
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
Also known as: 045242353224, 48-89-4621, MIL48894621
Features & Benefits
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135 degree split point for precision start no walking
Specifications
| Diameter: | 3/8 in |
| Diameter: | 3/8 in |