$ 14.97 EA
Company wide:
0
in stock
Documents & Guides
Milwaukee; Chisel; Material: Forged High Grade Steel; Head Style: Bull Point; Overall Length: 11 In; Shank Type: Sds-max
Overview
Milwaukee; Chisel; Material: Forged High Grade Steel; Head Style: Bull Point; Overall Length: 11 In; Shank Type: Sds-max
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for starting holes in concrete slabs, general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Also known as: 045242154289, 48-62-4075, MIL48624075
Features & Benefits
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Designed for SDS max rotary hammers
- Use in hammer only mode
Specifications
No Specifications Available