1
more

$ 23.97 EA
Company wide:
0
in stock
Documents & Guides
Offers Crimped Wire Wheels In Both Carbon And Stainless Steel, Application: Forgeneral Purpose Surface Cleaning And Conditioning, Material: Carbon Steel, Size:4in, Thread Size: 0.63 To 11in, Wire: 0.014 Gauge
Overview
Offers Crimped Wire Wheels In Both Carbon And Stainless Steel, Application: Forgeneral Purpose Surface Cleaning And Conditioning, Material: Carbon Steel, Size:4in, Thread Size: 0.63 To 11in, Wire: 0.014 Gauge
Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. The crimped wire brush is suited for general purpose surface cleaning and conditioning. Milwaukee offers crimped wire wheels in both carbon and stainless steel. The brush is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
Also known as: 045242145409, 48-52-5070, MIL48525070
Features & Benefits
- 4 in. diameter, 5/8 in., 11 thread
- Improved design reduces wire fatigue
- Precision construction reduces vibration
- Hyperwire™ construction for faster material removal and greater life
Specifications
No Specifications Available