$ 29.97 EA
Company wide:
0
in stock
Documents & Guides
Hole Saw Cutter Set, Size: Application: For Maximum Weld Cleaning In Confined Area, A Tight Twist Provides The Narrow Profile With The Required Stiffness To Clean Pipe Joints In Fabrication Shops And Pipeline Maintenance, Material: Carbon Steel, Size: 4in
Overview
Hole Saw Cutter Set, Size: Application: For Maximum Weld Cleaning In Confined Area, A Tight Twist Provides The Narrow Profile With The Required Stiffness To Clean Pipe Joints In Fabrication Shops And Pipeline Maintenance, Material: Carbon Steel, Size: 4in
Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer fins. For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 7 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire.
Also known as: 045242144556, 48-52-1300, MIL48521300
Features & Benefits
- Hyperwire™ construction for faster material removal and greater life
- Precision construction reduces vibration
- Improved design reduces wire fatigue
- Carbon steel
Specifications
No Specifications Available