Heavy Duty Jig Saw Blade, 2-3/4 IN L x 9/32 IN W, 18, HSS Cutting E

Item #: 0041796

Cat #: 48-42-0120

UPC: 045242136353

$ 11.75 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Jig Saw Blade, 2-3/4 IN L x 9/32 IN W, 18, HSS Cutting Edge, HSS Body

Overview

Heavy Duty Jig Saw Blade, 2-3/4 IN L x 9/32 IN W, 18, HSS Cutting Edge, HSS Body

Get professional-grade performance with the Milwaukee® 2-3/4 in. 18 TPI high-speed steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/8 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.

Also known as: 045242136353, 48-42-0120, MIL48420120

Features & Benefits

  • Heavy duty: advanced construction for long life, even in tough professional applications
  • Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
  • Versatile: features a universal tang
  • Reverse tooth construction prevents top splinters when cutting in wood
  • Designed and built to handle heavy-duty jobs

Specifications

No Specifications Available