Composite Folding Rule, 78"

Item #: 0506822

Cat #: 48-22-3801

UPC: 045242359875

$ 20.52 EA
Company wide:
5 in stock
Documents & Guides
Composite Folding Rule, 78" Total Length, Heat Stamped Markings, Imperial Scale

Overview

Composite Folding Rule, 78" Total Length, Heat Stamped Markings, Imperial Scale

The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability. Patent-pending reference angle markings allows users to quickly determine common conduit bend angles.

Also known as: 045242359875, 48-22-3801, MIL48223801

Features & Benefits

  • Most durable markings and blades
  • Heat stamped markings
  • Wear and scratch resistant laminate
  • Corrosion-free embedded joints
  • Imperial scale
  • 78 in. total length

Specifications

Length: 78 in
Type: Folding Ruler
Length: 78 in
Type: Folding Ruler