Call for price
Company wide:
0
in stock
Documents & Guides
Material: Plastic, Application: For Bit Stability Reduces Bit Walk, Diameter: 13/8in
Overview
Material: Plastic, Application: For Bit Stability Reduces Bit Walk, Diameter: 13/8in
Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thin wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.
Also known as: 045242107520, 48-20-6152, MIL48206152
Features & Benefits
- Increased drilling precision: reduces bit walk and improves bit stability
- Custom sizing: use with Milwaukee thin wall 1-3/8 in. core bit (48-20-5020) and centering pin (48-20-6150)
- Guide plate has a 1-3/8 in. diameter
- Durable plastic material allows for reuse
- Used with core bit 48-20-5020, 1-3/8 in. x 3-3/16 in.
- Plate is designed for bit stability and reduces bit walk
Specifications
No Specifications Available