Call for price
Company wide:
0
in stock
Documents & Guides
Material: Plastic, Application: For Bit Stability Reduces Bit Walk, Diameter: 3in
Overview
Material: Plastic, Application: For Bit Stability Reduces Bit Walk, Diameter: 3in
Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thick wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.
Also known as: 045242106318, 48-20-5172, MIL48205172
Features & Benefits
- Increased drilling precision: reduces bit walk and improves bit stability
- Custom sizing: use with Milwaukee thick wall 3 in. core bit (48-20-5145) and centering pin (48-20-5199)
- Guide plate has a 3 in. diameter
- Used with core bit 48-20-5145, 3 in. x 4-1/16 in.
- Durable plastic material allows for reuse
- Plate is designed for bit stability and reduces bit walk
Specifications
No Specifications Available