MILW 48-20-5150 3-1/2 CORE

Item #: 0091504

Cat #: 48-20-5150

UPC: 045242106103

$ 229.00 EA
Company wide:
0 in stock
Documents & Guides
Thick Wall, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Usable Cutting Depth 4 3/8in, Diameter: 3 1/2in

Overview

Thick Wall, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Usable Cutting Depth 4 3/8in, Diameter: 3 1/2in

Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in.. the inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5173 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.

Also known as: 045242106103, 48-20-5150, MIL48205150

Features & Benefits

  • 3-1/2 in. diameter
  • Usable cutting depth 4-3/8 in.
  • Thick wall
  • Use with thick wall core bit shank 48-03-3564 (12 in.) or 48-03-3565 (18 in.)

Specifications

No Specifications Available