MILW 48-20-5130 1-3/4 CORE

Item #: 0130927

Cat #: 48-20-5130

UPC: 045242105908

$ 129.00 EA
Company wide:
0 in stock
Documents & Guides
Thick Wall, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Usable Cutting Depth 4 3/8in, Diameter: 1 3/4in

Overview

Thick Wall, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Usable Cutting Depth 4 3/8in, Diameter: 1 3/4in

Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

Also known as: 045242105908, 48-20-5130, MIL48205130

Features & Benefits

  • Thick wall design
  • 1-3/4 in. diameter
  • Usable cutting depth 4-1/16 in.
  • Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)

Specifications

No Specifications Available