1 3/8in Thin Wall Carbide Core Bit

Item #: 0091499

Cat #: 48-20-5020

UPC: 045242105151

$ 89.97 EA
Company wide:
0 in stock
Documents & Guides
Thin Wall Construction Is Ideal For Smaller Hammers And Newer Concrete, With Sdscore Bit Shank, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Diameter: 1.38in, Cutting Depth: 3in

Overview

Thin Wall Construction Is Ideal For Smaller Hammers And Newer Concrete, With Sdscore Bit Shank, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Diameter: 1.38in, Cutting Depth: 3in

Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

Also known as: 045242105151, 48-20-5020, MIL48205020

Features & Benefits

  • Thin wall design
  • 1-3/8 in. diameter
  • Usable cutting depth 3-3/16 in.
  • Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3545, 48-03-3551)

Specifications

No Specifications Available