$ 124.00 EA
Company wide:
4
in stock
Documents & Guides
4-cutter Head, Spline Shank, Drilling Depth: 31in, Overall Length: 36in, Diameter: 0.75in
Overview
4-cutter Head, Spline Shank, Drilling Depth: 31in, Overall Length: 36in, Diameter: 0.75in
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
Also known as: 045242103607, 48-20-4350, MIL48204350
Features & Benefits
- 3/4 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 31 in.
- Overall length 36 in.
Specifications
| Diameter: | 3/4 in |
| Length: | 36 in |
| Diameter: | 3/4 in |
| Length: | 36 in |