MIL 48-20-3926 11/16 X 21 SDS

Item #: 0809819

Cat #: 48-20-3926

UPC: 045242102082

$ 72.97 EA
Company wide:
0 in stock
Documents & Guides
4-cutter Head, Sds-max Shank, Application: For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Drilling Depth: 16in, Overall Length: 21in, Diameter: 0.69in

Overview

4-cutter Head, Sds-max Shank, Application: For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Drilling Depth: 16in, Overall Length: 21in, Diameter: 0.69in

Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.

Also known as: 045242102082, 48-20-3926, MIL48203926

Features & Benefits

  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling

Specifications

No Specifications Available