MILW 48-13-7249 BIT BELLHANGER 1/2

Item #: 0072433

Cat #: 48-13-7249

UPC: 045242224883

$ 21.97 EA
Company wide:
0 in stock

Overview

BELL BIT

The Milwaukee 48-13-7249 1/2 in. Installer drill bit features metal construction for durability and coated flutes for fast chip removal. The bit design includes an aggressive tip geometry for quick cutting. Milwaukee's bell hanger bits are ideal for installing all types of small wire systems including computer, security, phone and cable. With 12 in., 18 in. and 24 in. lengths they provide extra reach where needed and a hole in the tip to help pull wires through holes. Non-stick coated flutes increases chip ejection and reduces binding. An aggressive tip geometry provides faster cutting and the 3-flat shank stops the bit from slipping in the user's drill.

Also known as: 045242224883, 48-13-7249, MIL48137249

Features & Benefits

  • Versatile: provides a pull-through hole in the tip for easy installation of small wire systems
  • High-speed drilling: features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-flat secure-grip shank holds the bit firmly in the drill chuck
  • Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed

Specifications

No Specifications Available