Call for price
Company wide:
0
in stock
Documents & Guides
Solid State Electronic Switching, Feedback Speed Control, Line Lock-out Preventstool From Operating Should Voltage Be Restored To An Interrupted Line, Voltage:120vac, Ampere: 7.2amp, Drill Capacity: 0.50in, No Load Speed: 600rpm, Cord Type: 9ft Fixed, C
Overview
Solid State Electronic Switching, Feedback Speed Control, Line Lock-out Preventstool From Operating Should Voltage Be Restored To An Interrupted Line, Voltage:120vac, Ampere: 7.2amp, Drill Capacity: 0.50in, No Load Speed: 600rpm, Cord Type: 9ft Fixed, C
This combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
Also known as: 045242012817, 4204-1, MIL42041
Features & Benefits
- Powerful 7.2 amp motor: engineered for the toughest applications, delivering 600 RPM
- 1/2 in. capacity: taps up to 5/8 in./18 threaded holes (5/8 - 11 and 1/2 - 13 taps are not recommended.)
- Maximum force: develops up to 1650 Lbs. of drill point pressure with a 1 in. steel plate
- Solid state electronic switching: offers faster, smoother and quieter switching for a longer product lifespan
- Line lockout: prevents tool from operating if voltage is restored to an interrupted line
Specifications
No Specifications Available