MILW 2773-22 M18 FORCE LOGIC™ PRESS

Item #: 0317293

Cat #: 2773-22

UPC: 045242480524

Call for price
Company wide:
0 in stock
Documents & Guides
MILWAUKEE 2773-22

Overview

MILWAUKEE 2773-22

The industry’s first inline brushless press tool, the M18™ Force Logic™ press tool is the smallest, most intelligent press tool on the market. This state of the art technology enables 20% more run time per charge, 10% faster cycle time, and the single longest calibration interval in the industry at 50,000 cycles, all while being significantly smaller and over 20% lighter than the leading competitor. Like all Milwaukee press tools, the exclusive in-line design with a forward hand position unlocks the ability to press with one hand and will fit anywhere the user can fit their arm. The M18™ Force Logic™ press tool provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and a pre-press battery check ensures the tool won’t start a press it can’t complete, giving peace of mind in quality connections. Compatible with over 13 unique fitting systems, and 1/2 in. to 4 in. capacity, the M18™ Force Logic™ press tool is a comprehensive press solution for plumbers and mechanical contractors.

Also known as: 045242480524, 2773-22, MIL277322

Features & Benefits

  • Lightest, in-line design for unrivaled access
  • Auto-cycle ensures full press every time
  • Longest calibration interval in the industry at 50,000 cycles
  • Industry's first brushless press tool
  • In-line design optimized for one-handed presses
  • 5 Year tool warranty, 2 year jaw warranty

Specifications

No Specifications Available