To Our Valued Customers: COVID-19 Update

Mersen 9F60DMH003 PDF EJO-1 FI 15.5KV 3E

You currently have this product in an open order View Order

Item:

0098394

Cat:

9F60DMH003

Mfr:

UPC:

782001396688
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 3 amps DMH series.

Platt Cat:FRZ9F60DMH003
Platt Item:0098394
Cat:9F60DMH003
UPC:782001396688
Category:
Class:EJO-1
Mounting:Ferrule
Amps:3E
Volts AC:15500
Type:Power Distribution, Fuse
Interrupt Rating DC:120000
  • For help with PDF EJO-1 FI 15.5KV 3E from Mersen
  • Also known as: 782001396688, FRZ9F60DMH003, Mersen, 9F60DMH003, Fuses - E-Rated, Medium Voltage Fuses, Fuses & Accessories, Power Distribution, Ferraz

Associated (0)

Substitutes (0)

Others Also Bought (0)

Mersen 9F60DMH003 PDF EJO-1 FI 15.5KV 3E
Product Reminder
Product:
9F60DMH003 PDF EJO-1 FI 15.5KV 3E
Item # 0098394