1
more

$ 102.68 EA
Company wide:
150
in stock
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.
Overview
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000049, T103, IMTT103, Dpst
Specifications
| Type: | Mechanical, DPST, Electromechanical |
| Range: | 24 hr |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Wattage: | 3 |
| Amps: | 40 |
| Type: | Mechanical, DPST, Electromechanical |
| Volts AC: | 120 |
| Wattage: | 3 |
| Range: | 24 hr |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 40 |