Masonry Box, 4-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

Item #: 0153633

Cat #: 698

UPC: 050169006986

$ 92.89 EA
Company wide:
116 in stock
4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 89.8".

Overview

4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 89.8".

Rugged welded design does not fall apart during construction Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths Rectangular shape fits square cuts in block Large volume design allows for additional work room inside the box Standard 1/2" and 3/4" concentric knockouts Device ears inside the box prevent mortar from getting in the device holes Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths Standard wall plates can be used

Also known as: 050169006986, 698, RAC698

Features & Benefits

  • Rugged welded design does not fall apart during construction.
  • Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
  • Rectangular shape fits square cuts in block.
  • Large volume design allows for additional work room inside the box.
  • Standard 1/2" and 3/4" concentric knockouts.
  • Device ears inside the box prevent mortar from getting in the device holes.
  • Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
  • Standard wall plates can be used.
  • N/A

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Gangs: 4
Cubic Inches: 89.800 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Gangs: 4
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 89.800 in³