1" Flat Chisel

Item #: 0616443

Cat #: 48-62-4081

UPC: 045242154340

$ 16.97 EA
Company wide:
8 in stock
Documents & Guides
Chisel, Flat, Width: 1", Length: 16", Shank: SDS.-Max.

Overview

Chisel, Flat, Width: 1", Length: 16", Shank: SDS.-Max.

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

Also known as: 045242154340, 48-62-4081, MIL48624081

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Used for general chipping and breaking
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Type: Flat, Chisel, Cold
Length: 16 in
Type: Flat, Chisel, Cold
Length: 16 in