2" Scaling Chisel

Item #: 0091581

Cat #: 48-62-2050

UPC: 045242152650

$ 24.97 EA
Company wide:
0 in stock
Documents & Guides
Chisel, Scaling, Width: 2", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".

Overview

Chisel, Scaling, Width: 2", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for spline rotary hammers and should be used in hammer only mode.

Also known as: 045242152650, 48-62-2050, MIL48622050

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • 3/4 in. hex with 21/32 in. round shank
  • Made from forged high grade steel
  • Use in hammer only mode

Specifications

Length: 12 in
Type: Chisel, Scaling
Length: 12 in
Type: Chisel, Scaling