2PK Fine Point Black Markers

Item #: 0048983

Cat #: 48-22-3105

UPC: 045242333592

$ 2.24 EA
Company wide:
264 in stock
Documents & Guides
Clog Resistant Marker Tip. Writes through Dusty, Wet and Oily Surfaces. Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces. Built-In Hard Hat Storage Clip. Fine Point.

Overview

Clog Resistant Marker Tip. Writes through Dusty, Wet and Oily Surfaces. Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces. Built-In Hard Hat Storage Clip. Fine Point.

The 48-22-3105 Milwaukee INKZALL permanent markers are optimized for jobsite conditions. The durable tip is designed to withstand writing on rough surfaces such as OSB, cinder block and concrete and writes through dusty, wet or oily contamination. The hard hat clip is designed to clip onto the brim of hard hats for easy access.

Also known as: 045242333592, 48-22-3105, MIL48223105

Features & Benefits

  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
  • Hard hat clip: attaches for easy access
  • Anti-roll design: marker won’t roll away without cap
  • Writes through dusty, wet and oily surfaces
  • ASTM D 4236 certified: non-toxic ink
  • Durable marker tip for writing on concrete, OSB and rough surfaces
  • Built-In hard hat storage clip

Specifications

Color: Black
Color: Black