1.6 Amp, XT Series, Pushbutton, MMP

Item #: 0637925

Cat #: XTPB1P6BC1

UPC: 015082784809

$ 143.43 EA
Company wide:
5 in stock
1.6 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.

Overview

1.6 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.

XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.

Also known as: 015082784809, XTPB1P6BC1, CUTXTPB1P6BC1

Specifications

Phase: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 1.600
Amps Range: 1 - 1.600
Phase: 3
Amps: 1.600
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 1 - 1.600