Motor Protector, Manual, 4 Amp, 600VAC, XT Series, Pushbutton
Item #: 0637934
Cat #: XTPB004BC1
UPC: 015082784823
$ 143.43 EA
Company wide:
3
in stock
Documents & Guides
4 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.0.
Overview
4 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015082784823, XTPB004BC1, CUTXTPB004BC1
Specifications
| Phase: | 3 |
| Mounting: | Panel, DIN Rail |
| Poles: | 3 |
| Type: | Pushbutton Type, Manual Motor Protector, Pushbutton |
| Amps: | 4 |
| Amps Range: | 2.500 - 4 |
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 4 |
| Mounting: | Panel, DIN Rail |
| Type: | Pushbutton Type, Manual Motor Protector, Pushbutton |
| Amps Range: | 2.500 - 4 |