750MV10535KV133%EP 35kV 1/C 750 Kcmil CU MV-105 133% EPR

You currently have this product in an open order View Order

Item:

0141923

Cat:

750MV10535KV133%EP

Mfr:

(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  FT

*Wire-Cuts can take 1-2 business days to ship

35kV, 1/C, 750 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.75 - 1.86".

Platt Cat:750MV10535KV133%EP
Platt Item:0141923
Cat:750MV10535KV133%EP
UPC:Not Available
Category:
Volts AC:35000
Color:Black
Conductors:1
Gauge:750
Jacket:PVC
Length:Cut to Length
Material:Copper, Stranded
Type:Direct Burial, Shielded
  • For help with 35kV 1/C 750 Kcmil CU MV-105 133% EPR , call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 750MV10535KV133%EP, Multiple, 35 kV - Copper, MV-105, Medium Voltage Cable, Wire, Cables, Cords

Associated (0)

Substitutes (0)

Others Also Bought (0)

750MV10535KV133%EP 35kV 1/C 750 Kcmil CU MV-105 133% EPR
Product Reminder
Product:
750MV10535KV133%EP 35kV 1/C 750 Kcmil CU MV-105 133% EPR
Item # 0141923