1MV105AL25KV133%EP 25kV 1/C 1 AWG AL MV-105 133% EPR

You currently have this product in an open order View Order

Item:

0141906

Cat:

1MV105AL25KV133%EP

Mfr:

(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  FT

*Wire-Cuts can take 1-2 business days to ship

25kV, 1/C, 1 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.97 - 1.07".

Platt Cat:1MV105AL25KV133%EP
Platt Item:0141906
Cat:1MV105AL25KV133%EP
UPC:Not Available
Category:
Volts AC:25000
Color:Black
Conductors:1
Gauge:1
Jacket:PVC
Length:Cut to Length
Material:Stranded, Aluminum
Type:Direct Burial, Shielded
  • For help with 25kV 1/C 1 AWG AL MV-105 133% EPR , call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 1MV105AL25KV133%EP, Multiple, 25 kV - Aluminum, MV-105, Medium Voltage Cable, Wire, Cables, Cords

Associated (0)

Substitutes (0)

Others Also Bought (0)

1MV105AL25KV133%EP 25kV 1/C 1 AWG AL MV-105 133% EPR
Product Reminder
Product:
1MV105AL25KV133%EP 25kV 1/C 1 AWG AL MV-105 133% EPR
Item # 0141906