350MV10515KV133%EP 15kV 1/C 350 Kcmil CU MV-105 133% EPR

You currently have this product in an open order View Order

Item:

0124568

Cat:

350MV10515KV133%EP

Mfr:

UPC:

079407006830
(0) Write a review
$14.26 per FT
Company Wide: 3,209

Qty:  FT

*Wire-Cuts can take 1-2 business days to ship

15kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order.

Platt Cat:350MV10515KV133%EP
Platt Item:0124568
Cat:350MV10515KV133%EP
UPC:079407006830
Category: 15 kV - Copper
Volts AC:15000
Color:Black
Conductors:1
Gauge:350
Jacket:PVC
Length:Cut to Length
Material:Copper, Stranded
Type:Direct Burial, Shielded
  • Category: Wire, Cables, Cords Medium Voltage Cable MV-105 15 kV - Copper
  • Products related to 350MV10515KV133%EP 15kV 1/C 350 Kcmil CU MV-105 133% EPR.
  • For help with 15kV 1/C 350 Kcmil CU MV-105 133% EPR
  • Click "Add to Cart" to buy 350MV10515KV133%EP 15kV 1/C 350 Kcmil CU MV-105 133% EPR.
  • Also known as: 079407006830, Primary Distribution Cable, Medium Voltage, High Voltage, EPR, XLP, XLPE, TRXLPE, TR-XLPE, 350MV10515KV133%EP, Multiple, 15 kV - Copper, MV-105, Medium Voltage Cable, Wire, Cables, Cords, high volt pe caple
  • Equivalent to:
    • General Cable
    • 17031.136205
    • 079407006830

Substitutes (0)

350MV10515KV133%EP 15kV 1/C 350 Kcmil CU MV-105 133% EPR
Product Reminder
Product:
350MV10515KV133%EP 15kV 1/C 350 Kcmil CU MV-105 133% EPR
Item # 0124568