1AMV10515KV220MEPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR

You currently have this product in an open order View Order

Item:

0124155

Cat:

1AMV10515KV220MEPR

Mfr:

(0) Write a review
$6.38 per FT
Company Wide: 110
1In other users' carts

Qty:  FT

15kV, 1/C, 1/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length

Platt Cat:1AMV10515KV133%EPR
Platt Item:0124155
Cat:1AMV10515KV220MEPR
UPC:Not Available
Category: 15 kV - Copper
Volts AC:15000
Color:Black
Conductors:1
Gauge:1/0
Jacket:PVC
Length:Cut to Length
Material:Copper, Stranded
Type:Direct Burial, Shielded
  • Category: Wire, Cables, Cords Medium Voltage Cable MV-105 15 kV - Copper
  • Products related to 1AMV10515KV220MEPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR.
  • For help with 15kV 1/C 1/0 AWG CU MV-105 133% EPR , call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Click "Add to Cart" to buy 1AMV10515KV220MEPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR.
  • Also known as: Primary, Distribution, Cable, Medium, Voltage, High, EPR, XLP, XLPE, TRXLPE, TR-XLPE, Utility, 1AMV10515KV133%EPR, Multiple, 1AMV10515KV220MEPR, 15 kV - Copper, MV-105, Medium Voltage Cable, Wire, Cables, Cords

Associated (0)

Substitutes (0)

1AMV10515KV220MEPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR
Product Reminder
Product:
1AMV10515KV220MEPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR
Item # 0124155