Eaton 3BR1224L125 Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 1

3BR1224L125

Item:

269801

Cat:

3BR1224L125

Mfr:

UPC:

786676441407
(0) Write a review
131.72 EA
19 available
2In other users' carts

Qty:  EA

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Platt Cat:CUT3BR1224L125
Platt Item:269801
Cat:3BR1224L125
UPC:786676441407
Category:
Family / Style:BR
Mounting:Surface, Flush
Amps:125
Volts AC:208Y, 120, 240
Material:Aluminum Bus
IP/NEMA Rating:1
Circuits:24
Phase:3
Type:Main Lug, Load Center
Spaces:12

Associated (20)

1" Filler Plate for Branch Breaker Slot. Use...
Circuit Marking Strips, 42 Space. For BR Seri...
Mechanical Interlock. For use with Type BR Br...

Others Also Bought (23)

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 1...
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 1...
20 Amp, 3-Pole, BR Plug-On Circuit Breaker, 1...

Substitutes (0)

Free Shipping on orders over $250.00

FREE Shipping on orders over $250.00

$5.00 Flat Rate shipping on orders under $250.00

View Details

Free Shipping Restrictions

  • Orders must be placed online
  • Orders must ship complete
  • Orders must be greater than or equal to $250.00 to qualify for Free UPS Ground Shipping
  • Orders under $250.00 may qualify for a $5.00 UPS Ground Rate
  • Orders with total weight over 75 lbs or include items such as, but not limited to: items over 8 ft or items out of stock may not qualify for these shipping rates
  • Only applies to orders shipped to addresses within the United States
Eaton 3BR1224L125 Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 1
131.72 EA
19 available
2In other users' carts
Product Reminder
3BR1224L125
Product:
3BR1224L125 Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 1
Item # 269801