$ 15.19 EA
Company wide:
0
in stock
Documents & Guides
0.062 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)
Overview
0.062 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)
The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458924787, 0326.062MXP, LFU0326.062MXP
Specifications
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Speed: | Slow Blow, Time Lag |
| Standards: | California Proposition 65 |
| Amps: | 0.0625 |
| Type: | Fuse, Electronic |
| Speed: | Slow Blow, Time Lag |
| Amps: | 0.0625 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |