0.125A, 125V AC, Glass Fuses

Item #: 0567734

Cat #: 0318.125MXP

UPC: 079458925968

$ 24.00 EA
Company wide:
0 in stock
Documents & Guides
0.125 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

Overview

0.125 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925968, 0318.125MXP, LFU0318.125MXP

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 0.125
Volts AC: 125
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.125
Standards: California Proposition 65
Type: Fuse
Volts AC: 125