$ 3.58 EA
Company wide:
0
in stock
Documents & Guides
3 Amp, 125V DC, 314 Series, Ceramic Body Fuses, Fast Acting
Overview
3 Amp, 125V DC, 314 Series, Ceramic Body Fuses, Fast Acting
The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458923889, 0314003.MXP, LFU0314003.MXP
Specifications
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Type: | Fuse, Electronic |
| Amps: | 3 |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Standards: | California Proposition 65 |
| Volts DC: | 125 |
| Amps: | 3 |