5A, 125V, 230 Series

Item #: 0567187

Cat #: 0230005.MXP

UPC: 079458920598

$ 4.85 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 125V DC, 230 Series, Subminiature Axial Leaded Glass Body,

Overview

5 Amp, 125V DC, 230 Series, Subminiature Axial Leaded Glass Body,

The 2AG Slo-Blo® Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features:229 series 2AG fuses have time-delay of 313 series 3AG fuses in less than one-third of the space. They provide superior protection for inductive loads such as motors, transformers, and solenoids. Use whenever time-delay fuses are indicated. An indicating version is also available. 2AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is eliminated. This unique design offers the same quality performance characteristics as the standard 2AG fuse design.

Also known as: 079458920598, 0230005.MXP, LFU0230005.MXP

Specifications

Type: Subminiature, Fuse
Standards: California Proposition 65
Type: Subminiature, Fuse
Standards: California Proposition 65