Liquidtight Connector, Straight, 1", Malleable Iron
Item #: 0045912
Cat #: 4Q100
UPC: 783126617405
$ 26.89 EA
Company wide:
0
in stock
Documents & Guides
Features: Physical Dimension 1 3/4 In Width X 1 7/8 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1in, Material: Malleableiron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated
Overview
Features: Physical Dimension 1 3/4 In Width X 1 7/8 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1in, Material: Malleableiron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated
O-Z/Gedney™ 4Q Series straight liquidtight connectors with male NPT threads are available with or without an insulated throat. These are used to secure, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight conduit to threaded rigid conduit and IMC. 4Q Series straight liquidtight connectors with female NPT threads are available with an insulated throat. They are used to secure, ground and seal liquidtight flexible metal conduit, Type LFMC, to boxes and enclosures. The compact, slim diameter design results in a connector that offers a small turning radius.
Also known as: 783126617405, 4Q100, OZG4Q100
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Material: | Malleable Iron |
| Diameter: | 1 in |