To Our Valued Customers: COVID-19 Update

TCP LT8F43B240KBP 8FT, 40K, LED Ballast Bypass T8 Tube

You currently have this product in an open order View Order

Item:

1422777

Cat:

LT8F43B240KBP

Mfr:

UPC:

762148305651
(0) Write a review
$37.57 EA
Company Wide: 624
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Single Pin (Fa8), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 4000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf) UL rated for enclosed fixtures. TCP LED LiberaT8™ Tubes.

Platt Cat:TCPLT8F43B240K
Platt Item:1422777
Cat:LT8F43B240KBP
UPC:762148305651
Country of Origin:CHINA
Category: LED - T8 Tube
Base:1-Pin (Fa8)
Color Rendering Index (CRI):80
Color Temperature:4000 (Cool White)
Lumens:5500
Wattage:43
Volts AC:120-277
Length:8 ft, 96 in
Material:Glass
Type:Ballast Bypass (Type B)
Light Technology:LED
TCP LT8F43B240KBP 8FT, 40K, LED Ballast Bypass T8 Tube
Product Reminder
Product:
LT8F43B240KBP 8FT, 40K, LED Ballast Bypass T8 Tube
Item # 1422777