To Our Valued Customers: COVID-19 Update

TCP LPT815AB50K 16W LED T8, 48", Type AB, 5000K

You currently have this product in an open order View Order

Item:

1748020

Cat:

LPT815AB50K

Mfr:

UPC:

762148150688
(0) Write a review
$22.54 EA
Usually ships in 2-4 days
Company Wide: 279

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1850, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 5000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube. DLC Listed.

Platt Cat:TCPLPT815AB50K
Platt Item:1748020
Cat:LPT815AB50K
UPC:762148150688
Country of Origin:CHINA
Category: LED - T8 Tube
Base:Medium Bi-Pin (G13)
Color Rendering Index (CRI):80
Color Temperature:5000 (Bright White)
Lumens:1850
Wattage:12
Volts AC:120-277
Length:4 ft, 48 in
Material:Safety Coated Glass
Type:Hybrid (Type A+B), Coated
Light Technology:LED

Associated (0)

TCP LPT815AB50K 16W LED T8, 48", Type AB, 5000K
Product Reminder
Product:
LPT815AB50K 16W LED T8, 48", Type AB, 5000K
Item # 1748020