6" LED Downlight Retrofit, 15W, 120V, White Trim

Item #: 1746934

Cat #: AD6S-5CCT-WH

UPC: 714176021508

Call for price
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
6" LED Downlight Retrofit, Featuring adjustable swivel lens for sloped ceilings or directing light. Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Fits most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, Type IC and cETLus Listed for damp locations. • Fits most standard 5" and 6" recessed housings. ENERGY STAR certified & JA8 Compliant.

Overview

6" LED Downlight Retrofit, Featuring adjustable swivel lens for sloped ceilings or directing light. Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Fits most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, Type IC and cETLus Listed for damp locations. • Fits most standard 5" and 6" recessed housings. ENERGY STAR certified & JA8 Compliant.

Featuring adjustable swivel lens, The Advantage Select Swivel 6"

downlight makes it simple and affordable to upgrade existing recessed housings to LED. Another added benefit to the Advantage Select swivel downlight is the 5-in-1 selectable color temperature settings ranging from a warm white 2700K up to 5000K daylight.

Also known as: 714176021508, AD6S-5CCT-WH, ALGAD6S5CCTWH *

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 15
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED