Enclosure, Lift-Off Clamp Cover, NEMA 12, 16 x 14 x 6", Steel

Item #: 0026999

Cat #: A1614LP

UPC: 783510541002

$ 376.74 EA
Company wide:
0 in stock
Enclosure With Lift-Off Clamp Cover, NEMA 12, 16 x 14 x 6 Inch, Steel With Gray Finish

Overview

Enclosure With Lift-Off Clamp Cover, NEMA 12, 16 x 14 x 6 Inch, Steel With Gray Finish

nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.

Also known as: 783510541002, A1614LP, HOFA1614LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Screw-down clamps
  • Lift-off cover
  • Bonding provision on cover
  • Chain holds cover to box when cover is removed
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 16 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Surface
Width: 14 in
Material: Steel