3
more

$ 4.47 EA
Company wide:
325
in stock
Documents & Guides
#3 Square Recess Insert Bits, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits.
Overview
#3 Square Recess Insert Bits, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits.
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242198931, 48-32-4423, MIL48324423
Features & Benefits
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
| Length: | 1 in |
| Length: | 1 in |