3
more

$ 4.47 EA
Company wide:
249
in stock
Documents & Guides
Insert Bit, #1 Square Recess, Shockwave, Length: 1", Square Shank Size: 1/4", Includes: (2) Bits.
Overview
Insert Bit, #1 Square Recess, Shockwave, Length: 1", Square Shank Size: 1/4", Includes: (2) Bits.
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242195459, 48-32-4421, MIL48324421
Features & Benefits
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
Specifications
| Length: | 1 in |
| Length: | 1 in |