To Our Valued Customers: COVID-19 Update

208/240/415/480/600 - 120, 200/230/400/460/575 - 115, 220/277/380 - 110

Sort by:
Show:
10 Products
500 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, ...
50 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, I...
100 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, ...
250 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, ...
150 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, ...
Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1000VA, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Outpu...
Transformer, Control, 250 VA, 208/240/480/600 Volt AC, Primary - 120/24 Volt AC, Secondary, 200/230/460/575 Volt AC, Primary - 115/23 Volt AC, Secondary, Group 5
features:105 Deg C Insulation System, Application:industrial, Standard:ul (canada And Us), Ce, Iec, Ansi, Nmtba, Jic, Wattage:750va, Input Voltage:208/240/415/480/600, 200/230/400/...
Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1500VA, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Outpu...