500 VA Type MTE Control Transformer

Item #: 0313039

Cat #: C0500E1B

UPC: 786680423086

$ 419.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55¦c, 500 va

Overview

Eaton, type MTE, industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55¦c, 500 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680423086, C0500E1B, CUTC0500E1B

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Secondary Voltage: 24
Volt Amps: 500
Primary Voltage: 120/240