To Our Valued Customers: COVID-19 Update

Control, Automation

Sort by:
Show:
14 Products
Item#: 580599
Mfg: Littelfuse
On-Delay Timer, Solid State, 480V AC. MotorSaver® Series. Surface Mount, Adjustable Restart Delay: 6 Seconds - 10 minutes, Micocontroller Based. ***Application: looks for irregularities on current. Example: Find current irregularities and turn-off a pump. It will then turn the pump back on in 6 seconds to 10 minutes.***
Item#: 565687
Counter; Long-Ranger Computing, 120V AC, Panel Mount, Series 366C High Visibility Green LCD Display, Max Count Rate: 1000 per Minute, Rated NEMA 1, NEMA 12, H × W × D: 2.83" × 2.83" × 5.31"
Item#: 624707
Mfg: ABB
ABB Timer With 24-240 Vac 24-48 Vdc Rated Control Supply Voltage, Timing Range Of 7(0.05 S - 100 H), A Control Input, And 1 Spdt (c/o) Output Contact In Width X 2.76in Height X 2.28 In Depth
Item#: 836108
Mfg: Littelfuse
On-Delay Timer, Solid State, 480V AC. MotorSaver® Series. Surface Mount, Adjustable Restart Delay: 0.5 - 12 Seconds, Micocontroller Based. ***Application: looks for irregularities on current. Example: Find current irregularities and turn-off a pump. It will then turn the pump back on in 2 - 12 seconds.***
Item#: 783749
Mfg: Eaton
Screw Connection, Standard Terminal Block Relays, 120VAC, 110 VDC, 6A
Item#: 779258
Mfg: ABB
Timer with 12-240 Vac/dc Rated Control Supply Voltage, Timing Range Of 7 (0.05 S- 100 H), A Control Input, and 2 SPDT (c/o) Output Contacts on Cycles, Electrical: 100000 Cycles; Size: 0.69 Inch Width X 3.15 Inch Height X 2.28 Inch Depth, Supply Voltage: 12 - 240 Vac/Vdc, Switching Voltage: 12 V Minimum; Switching Current: 100 Milamp Minimum, Rated Switching Current: 5 Amp at 230 Vac (Resistive), 0.75 Amp at 230 Vac (Inductive), 5 Amp at 24 Vdc (Resistive), 1 Amp at 24 Vdc (Inductive)
Item#: 637126
Mfg: SSAC
1A, 120V, Time Delay & Timing Relays DIGI-TIMER(Interval) 1m-100m
Item#: 587628
Timer Front Bezel Assembly A or B Models
Item#: 642361
R-K ATB-24D-1 ANTI-TIE DOWN, Mounting: Plug-In, Termination: 8 Pin, Packaging: Dust Cover
Item#: 128546
Mfg: Eaton
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Green, Incandescent *** Discontinued ***
Item#: 376101
8 Pin, Timing Relay, 240V Rated, 5 Amp, DPDT, 120V Coil, Range: 0.05 sec to 3 sec. On Delay. Repeat Cycle, Digital CMOS Design, Transient Protected.
Item#: 525689
Mfg: SSAC
Time Delay & Timing Relays Solidstate Timer
Item#: 128547
Mfg: Eaton
Relay, Control, Mini Electronic, Fixed, On-Delay Timer, 6 Amp, Multiple Settings, 0.05 - 60 Seconds, 0.15 - 60 Minute, 0.15 - 60 Hour, 2-Pole
Item#: 90366
Mfg: ABB
CT-MVS.21P Time relay, multifunction 2c/o, 24-240VAC/DC