To Our Valued Customers: COVID-19 Update

Control, Automation

Sort by:
Show:
14 Products
1-Phase Supply Voltage, 200- 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp, 2.4 Amp. Frame Size: R0. H: 6.65" W: 2.76" D: 5.59". ***Control Panel is Non-removable***
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 11 Amp (115V) or 7 Amp (208/230V). Output: 0-230V ...
.25 Ohm Resistor. 90V Motors: 0.5 - 0.8 Hp. 180V Motors: 0.10 - 0.16 Hp. DC Amp: 0.5 - 0.7
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 0.5 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated...
1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp. Includes: Advanced Control Panel. Frame Size: R0. H: 9.41" W: 2.76" D: 6.34". *** For Direct ...
3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 0.5 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated...
Item # 1029612
Mfr: Eaton
Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1nc Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Type 1 enclosure for 30A switch with non metallic cover (without switch) with ½" and ¾" knockouts on top, bottom and back of steel frame.
Call for Price
Call for Availability
Co Wide: 0
in Cart
3-Phase Supply Voltage, 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp. Frame Size: R0. H: 9.41" W: 2.76" D: 6.34". ***Does Not Include Control Panel***
Add to Cart for Price
Call for Availability
Co Wide: 0
in Cart
Variable Speed DC Motor Control for Shunt Wound PM and AC/DC Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90V DC, 6.0 Amp, 0.50 Hp. KB Electronics Model: KBIC-240DS. ...