To Our Valued Customers: COVID-19 Update

KB Electronics Control, Automation

Sort by:
Show:
144 Products
KBE 9380 KBWM-120 SCR NEMA 1 NON-REVERSING 115VAC THRU 0.33 HP 90 VDC ARM
Line Filter. 250 Amp. 230V AC. AC Line Filter. Class A, Panel Mounted, RFI Filter used to Suppress Electronic Interference caused by AC & DC Motor Drives. Used with Models: KBIC, K...
Signal Isolator with Run/Fault Relay. Used with the KBVF Series Inverter, to Amplify and Condition DC Voltage and Current Signals from any source (power supplies, motors, tach-gene...
NEMA 4X, Full-Wave 4-Quadrant Regenerative Drive for Speed & Torque Control of PM & Shunt DC Motors. AC Line Input: 115 and 208/230AC. 3-Phase. Drive Output: 90 and 180V DC, 3-Phas...
KBE 9897 KBMM BARRIER TERMINL BOARD FOR WIRING TO KBMM DRIV
Signal Isolator. Used with the KBMG-212D Regenerative Drive, to Isolate, Amplify, and Condition DC Voltage Signals from any source (power supplies, motors, tach-generators, transdu...
KBE 8802 KBRG-240D SCR CHASSIS REGEN REVERSING 115/230 VAC THRU 1.0/2.0 HP 90/180 VDC ARM
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V...
Chassis Mount Variable Speed DC Motor Control for Shunt Wound and PM Motors thru 3 Hp. Unidirectional. 1-Phase, AC Line Input: 230V AC. Drive Output: 180V DC, 16.0 Amp, 3.00 Hp. KB...
KBE 8819 KBRG-212D 1.5HP@230 SCR CHASSIS REGEN REVERSING 115/230 VAC THRU 0.75/2.5 HP 90/180 VDC ARM
Chassis Mount Relay Reversing Variable Speed DC Motor Control. 1-Phase, AC Line Input: 230V AC. Drive Output: 180V DC, 8.0 Amp, 1.50 Hp. KB Electronics Model: KBPB-225. ***Requires...