Terminal Blocks

Sort by:
Show:
614 Products
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22-12 AWG.
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.
Snap-On End Section. Type: ES4. Color: Gray. Thickness: 2.2mm.
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Yellow. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Explosive Area Terminal Block. Compression Clamp. Type: MTC 6. Color: Gray. 600V/50A. Size: 6 mm Spacing. DIN 3. Wire Size: 22 - 10 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 6/8.N. Color: Blue. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Comb-Type Jumper Bar. 10 Pole. 50 Amp. Type: PC8. Used with Terminal Block Type: M 6/8 - M 6/8.S.
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Gray. 600V/30A. Size: 6 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Gray. 600V/20A. Size: 4 mm Block, 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 18 AWG.
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Blue. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Screw Clamp Terminal Block, Disconnect with Blade with Test Socket, Type: M4/6.SNBT, Color: Gray
RC610, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 6 mm Terminal Blocks.
$5.49 EA
Usually ships in 2-4 days
Co Wide: 26
in Cart
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Color

 

Family/Series

Mounting

 

Amps

 

Material

 

Gauge

 

Poles

 

VoltsAC

 

VoltsDC

 

Info & Services

Catalogs