$ 346.24 EA
Company wide:
0
in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 Vac/dc
Overview
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113906959, 10250T231NC22, CUT10250T231NC22
Specifications
| Color: | Green |
| Type: | Indicator, Illuminated |
| Material: | Plastic |
| Color: | Green |
| Material: | Plastic |
| Type: | Indicator, Illuminated |