B-TAP® Insul Pierce Tap Conn Main 750-3/0,Tap10-14

Item #: 0342571

Cat #: BTC500-14

UPC: 781789454511

$ 104.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 500 MCM - 4/0 AWG Main, 350 MCM - 1/0 AWG Tap, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.700 IN, Depth: 2.500 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1

Overview

Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 500 MCM - 4/0 AWG Main, 350 MCM - 1/0 AWG Tap, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.700 IN, Depth: 2.500 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1

Safe, dependable and easy. The Buchanan B-TAP® Insulation Piercing Connector offers a breakaway torque nut that guarantees a perfect connection every time, no more guesswork. It simply snaps off when UL torque requirements are met. The grease-filled rubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions. That translates into a 60% installed cost savings compared to split bolts. Installation is easy; all you need is a standard socket or wrench. B-TAP® Connectors can be safely installed on energized systems, eliminating power interruptions and downtime.

Also known as: 781789454511, BTC500-14, IDEBTC50014

Specifications

Standards: California Proposition 65
Standards: California Proposition 65