This product has been discontinued.

House Panel, 400A, 120/240V, 4 Jaw, 8/16 Distribution, OH/UG
Item #: 0693577
Cat #: HP816P400BSL
UPC: 782116080250
Call for price
Company wide:
1
in stock
Discontinued
Documents & Guides
400 Amp Standard House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type ***NOT PP&L OR PGE APPROVED - MUST HAVE RING MANUAL TEST BLOCK BYPASS (NOT RINGLESS METERS AND LEVER BYPASS)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
400 Amp Standard House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type ***NOT PP&L OR PGE APPROVED - MUST HAVE RING MANUAL TEST BLOCK BYPASS (NOT RINGLESS METERS AND LEVER BYPASS)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton’s House Panels offer a faster, easier and safer installation.These 400A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.
Also known as: 782116080250, HP816P400BSL, CUTHP816P400BSL, 400 amp meter/main combo, Knuckle buster, jaws
Specifications
| Amps: | 400 |
| Circuits: | 16 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Sockets: | 1 |
| Interrupt Rating AC: | 22 kA |
| Circuits: | 16 |
| Phase: | 1 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |